Shop JACKSON SAFETY

HardHat, FrontBrim, SENTRY2, FluorGrn

  • Mfr # 22306
  • Zoro # G122935546

product price: 
$
51.89
/ea

Key Features

ANSI Impact Type
Type 2
High-Visibility
Not High-Visibility
Suspension Adjustment Type
Ratchet
Shell Pattern
Solid
Number of Suspension Points
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
22306
Zoro #
G122935546
UPC #
626053650063
Country of Origin
Viet Nam
ANSI Impact Type
Type 2
High-Visibility
Not High-Visibility
Suspension Adjustment Type
Ratchet
Shell Pattern
Solid
Number of Suspension Points
6
Includes Accessory Slots
Yes
Impact Absorbing Material
EPP
Item
Hard Hat
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Includes Reflective Decals
No
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
Compatible Suspension Manufacturer Part Number
22530
Reverse Donning
Reversible
Headwear Style
Front Brim
Graphics Type
No Graphics
Compatible Suspension Brand
JACKSON SAFETY
Dielectric
Yes
ANSI Electrical Class
Class E
Standards
ANSI Z89.1 Type 2+, Class E, CSA Z94.1, Type 2, Class E
Shell Material
ABS
Includes
Replaceable Comfort Pad, Replaceable Sweat Band
Includes Chin Strap
Yes
Chin Strap Material
Synthetic Leather
CSA Impact Type
Type II
Venting
No
Series
SENTRY2
Shell Color
Fluorescent Green
CSA Electrical Class
Class E
Weight
1.57 lb

Dimensions

Size - Alpha
One Size

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.57 lb, Reverse Donning Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number 22530, Standards ANSI Z89.1 Type 2+, Class E, CSA Z94.1, Type 2, Class E, Series SENTRY2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.