Shop JACKSON SAFETY

Hard Hat, Front Brim, SENTRY2, Black

  • Mfr # 22324
  • Zoro # G122935386

product price: 
$
51.89
/ea

Key Features

Graphics Type
No Graphics
Shell Material
ABS
Compatible Suspension Manufacturer Part Number
22530
Venting
Yes
Standards
ANSI Z89.1 Type 2+, Class C, CSA Z94.1, Type 2, Class C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
22324
Zoro #
G122935386
UPC #
626053650148
Country of Origin
Viet Nam
Graphics Type
No Graphics
Shell Material
ABS
Compatible Suspension Manufacturer Part Number
22530
Venting
Yes
Standards
ANSI Z89.1 Type 2+, Class C, CSA Z94.1, Type 2, Class C
Number of Suspension Points
6
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
ANSI Electrical Class
Class C
High-Visibility
Not High-Visibility
Dielectric
No
Includes Accessory Slots
Yes
Includes
Replaceable Comfort Pad, Replaceable Sweat Band
Shell Color
Black
Headwear Style
Front Brim
Chin Strap Material
Synthetic Leather
Suspension Adjustment Type
Ratchet
CSA Electrical Class
Class C
Includes Chin Strap
Yes
ANSI Impact Type
Type 2
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
CSA Impact Type
Type II
Shell Pattern
Solid
Impact Absorbing Material
EPP
Series
SENTRY2
Weight
1.57 lb
Reverse Donning
Reversible
Compatible Suspension Brand
JACKSON SAFETY
Includes Reflective Decals
No
Item
Hard Hat

Dimensions

Size - Alpha
One Size

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.57 lb, Reverse Donning Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number 22530, Standards ANSI Z89.1 Type 2+, Class C, CSA Z94.1, Type 2, Class C, Series SENTRY2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.