Shop JACKSON SAFETY
See all product information
Create Account
Hard Hat, Full Brim, Advantage, White
- Mfr # 20800
- Zoro # G123565384
product price:Â
$
16.95
/ea
Key Features
Compatible Suspension Brand
JACKSON SAFETY
Application
General Purpose
Shell Material
Polyethylene
Weight
0.97 lb
Reverse Donning
Non-Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20800
- Zoro #
- G123565384
- UPC #
- 626053620974
- Country of Origin
- China
Dimensions
- Size - Alpha
- One Size
Description
Hard hat,Type I,Full-brim,Non-vented, Weight 0.97 lb, Reverse Donning Non-Reversible, Low Temperature Test Met No, High Temperature Test Met No, Compatible Suspension Manufacturer Part Number 20230, Standards ANSI Z89.1, Series Advantage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.