Shop JACKSON SAFETY

Hard Hat, Front Brim, SENTRY2, White

  • Mfr # 22300
  • Zoro # G122935683

product price: 
$
51.89
/ea

Key Features

Standards
ANSI Z89.1
High-Visibility
Not High-Visibility
Compatible Suspension Manufacturer Part Number
22530
CSA Electrical Class
Class E
ANSI Electrical Class
Class E
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22300
Zoro #
G122935683
UPC #
626053650001
Country of Origin
Viet Nam

Dimensions

Size - Alpha
One Size

Details

Standards
ANSI Z89.1
High-Visibility
Not High-Visibility
Compatible Suspension Manufacturer Part Number
22530
CSA Electrical Class
Class E
ANSI Electrical Class
Class E
Weight
1.57 lb
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Includes Chin Strap
Yes
Includes Reflective Decals
No
Graphics Type
No Graphics
Number of Suspension Points
6
Venting
No
Impact Absorbing Material
EPP
Shell Color
White
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
Chin Strap Material
Synthetic Leather
Includes
Replaceable Comfort Pad, Replaceable Sweat Band
CSA Impact Type
Type II
Compatible Suspension Brand
JACKSON SAFETY
Reverse Donning
Reversible
Suspension Adjustment Type
Ratchet
Headwear Style
Front Brim
ANSI Impact Type
Type 2
Series
SENTRY2
Shell Pattern
Solid
Item
Hard Hat
Shell Material
ABS
Includes Accessory Slots
Yes
Dielectric
Yes

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.57 lb, Reverse Donning Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number 22530, Standards ANSI Z89.1, Series SENTRY2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.