HardHat, FullBrim, Advantage, FluorOrg

  • Mfr # 20805
  • Zoro # G822935679
product price: 
$
16.95
/ea

Key Features

Number of Suspension Points
4
ANSI Impact Type
Type 1
Dielectric
Yes
Shell Pattern
Solid
Suspension Adjustment Type
Ratchet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20805
Zoro #
G822935679
UPC #
626053621025
Country of Origin
China
Number of Suspension Points
4
ANSI Impact Type
Type 1
Dielectric
Yes
Shell Pattern
Solid
Suspension Adjustment Type
Ratchet
Compatible Suspension Brand
JACKSON SAFETY
Includes
Replaceable Sweat Band
Venting
No
Includes Accessory Slots
No
Reverse Donning
Non-Reversible
ANSI Electrical Class
Class C, Class E, Class G
CSA Electrical Class
Class E
Shell Material
Polyethylene
CSA Impact Type
Type I
Compatible Suspension Manufacturer Part Number
20230
Item
Hard Hat
Series
Advantage
Weight
0.97 lb
Headwear Style
Full Brim
Includes Reflective Decals
No
Application
General Purpose
Graphics Type
No Graphics
Standards
ANSI Z89.1
Shell Color
Fluorescent Orange
High-Visibility
Not High-Visibility
Includes Chin Strap
No

Dimensions

Size - Alpha
One Size

Description

Hard Hat, Weight 0.97 lb, Reverse Donning Non-Reversible, Low Temperature Test Met No, High Temperature Test Met No, Compatible Suspension Manufacturer Part Number 20230, Standards ANSI Z89.1, Series Advantage

Ratings & reviews