Shop JACKSON SAFETY

Hard Hat, Full Brim, Advantage, Blue

  • Mfr # 20802
  • Zoro # G822935785

product price: 
$
15.39
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Graphics Type
No Graphics
Number of Suspension Points
4
Compatible Suspension Manufacturer Part Number
20230
CSA Electrical Class
Class E
Application
General Purpose
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20802
Zoro #
G822935785
UPC #
626053620998
Country of Origin
China
Graphics Type
No Graphics
Number of Suspension Points
4
Compatible Suspension Manufacturer Part Number
20230
CSA Electrical Class
Class E
Application
General Purpose
Item
Hard Hat
Series
Advantage
Compatible Suspension Brand
JACKSON SAFETY
CSA Impact Type
Type I
ANSI Electrical Class
Class C, Class E, Class G
Standards
ANSI Z89.1
Reverse Donning
Non-Reversible
Includes Reflective Decals
No
Headwear Style
Full Brim
Shell Material
Polyethylene
Shell Color
Blue
High-Visibility
Not High-Visibility
Suspension Adjustment Type
Ratchet
Venting
No
Weight
0.97 lb
Shell Pattern
Solid
Dielectric
Yes
Includes
Replaceable Sweat Band
ANSI Impact Type
Type 1
Includes Chin Strap
No
Includes Accessory Slots
No

Dimensions

Size - Alpha
One Size

Description

Hard Hat, Weight 0.97 lb, Reverse Donning Non-Reversible, Low Temperature Test Met No, High Temperature Test Met No, Compatible Suspension Manufacturer Part Number 20230, Standards ANSI Z89.1, Series Advantage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.