Shop JACKSON SAFETY

Hard Hat, Grn, SENTRY2, ABS, EPP

  • Mfr # 22329
  • Zoro # G422935420

product price: 
$
51.89
/ea

Key Features

Graphics Type
No Graphics
ANSI Impact Type
Type 2
CSA Impact Type
Type II
Series
SENTRY2
Compatible Suspension Brand
JACKSON SAFETY
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
22329
Zoro #
G422935420
UPC #
626053650193
Country of Origin
Viet Nam
Graphics Type
No Graphics
ANSI Impact Type
Type 2
CSA Impact Type
Type II
Series
SENTRY2
Compatible Suspension Brand
JACKSON SAFETY
Includes Reflective Decals
No
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Suspension Adjustment Type
Ratchet
Chin Strap Material
Synthetic Leather
Impact Absorbing Material
EPP
Compatible Suspension Manufacturer Part Number
22530
Dielectric
No
Shell Color
Green
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
Reverse Donning
Reversible
Headwear Style
Front Brim
Standards
ANSI Z89.1 Type 2+, Class C, CSA Z94.1, Type 2, Class C
Includes Chin Strap
Yes
Includes Accessory Slots
Yes
Weight
1.57 lb
High-Visibility
Not High-Visibility
Venting
Yes
Number of Suspension Points
6
CSA Electrical Class
Class C
ANSI Electrical Class
Class C
Includes
Replaceable Comfort Pad, Replaceable Sweat Band
Item
Hard Hat
Shell Material
ABS
Shell Pattern
Solid

Dimensions

Size - Alpha
One Size

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.57 lb, Reverse Donning Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number 22530, Standards ANSI Z89.1 Type 2+, Class C, CSA Z94.1, Type 2, Class C, Series SENTRY2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.