Shop JACKSON SAFETY
See all product information
Create Account
Hard Hat, Full Brim, Advantage, Green
- Mfr # 20809
- Zoro # G823565387
product price:Â
$
16.95
/ea
Key Features
Shell Material
Polyethylene
Dielectric
Yes
Includes
Replaceable Sweat Band
Includes Reflective Decals
No
Compatible Suspension Brand
JACKSON SAFETY
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20809
- Zoro #
- G823565387
- UPC #
- 626053692308
- Country of Origin
- Viet Nam
Dimensions
- Size - Alpha
- One Size
Details
- Item
- Hard hat,Type I,Full-brim,Non-vented
- Shell Material
- Polyethylene
- Dielectric
- Yes
- Includes
- Replaceable Sweat Band
- Includes Reflective Decals
- No
- Compatible Suspension Brand
- JACKSON SAFETY
- ANSI Electrical Class
- Class C, Class E, Class G
- Graphics Type
- No Graphics
- Venting
- No
- High-Visibility
- Not High-Visibility
- Suspension Adjustment Type
- Ratchet
- Number of Suspension Points
- 4
- Series
- Advantage
- ANSI Impact Type
- Type 1
- Reverse Donning
- Non-Reversible
- Shell Color
- Green
- Application
- General Purpose
- Headwear Style
- Full Brim
- Includes Chin Strap
- No
- Weight
- 0.97 lb
- Compatible Suspension Manufacturer Part Number
- 20230
- Shell Pattern
- Solid
Description
Hard hat,Type I,Full-brim,Non-vented, Weight 0.97 lb, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number 20230, Series Advantage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.