Shop JACKSON SAFETY

Hard Hat, Full Brim, Advantage, Red

  • Mfr # 20824
  • Zoro # G422935406

product price: 
$
17.15
/ea

Key Features

Suspension Adjustment Type
Ratchet
Includes Accessory Slots
No
ANSI Electrical Class
Class C
ANSI Impact Type
Type 1
CSA Impact Type
Type I
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20824
Zoro #
G422935406
UPC #
626053621070
Country of Origin
China
Suspension Adjustment Type
Ratchet
Includes Accessory Slots
No
ANSI Electrical Class
Class C
ANSI Impact Type
Type 1
CSA Impact Type
Type I
Compatible Suspension Brand
JACKSON SAFETY
Shell Material
Polyethylene
Venting
Yes
Graphics Type
No Graphics
Standards
ANSI Z89.1
Compatible Suspension Manufacturer Part Number
20230
Shell Pattern
Solid
High-Visibility
Not High-Visibility
Weight
0.97 lb
CSA Electrical Class
Class C
Number of Suspension Points
4
Includes Reflective Decals
No
Item
Hard Hat
Series
Advantage
Dielectric
No
Headwear Style
Full Brim
Shell Color
Red
Includes
Replaceable Sweat Band
Reverse Donning
Non-Reversible
Includes Chin Strap
No
Application
General Purpose

Dimensions

Size - Alpha
One Size

Description

Hard Hat, Weight 0.97 lb, Reverse Donning Non-Reversible, Low Temperature Test Met No, High Temperature Test Met No, Compatible Suspension Manufacturer Part Number 20230, Standards ANSI Z89.1, Series Advantage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.