Shop JACKSON SAFETY
See all product information
Create Account
Hard Hat, Climbing, CH-400, Blue
- Mfr # 20922
- Zoro # G723939752
product price:Â
$
44.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Chin Strap
Yes
Venting
Yes
Graphics Type
No Graphics
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Includes Reflective Decals
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20922
- Zoro #
- G723939752
- UPC #
- 626053692278
- Country of Origin
- Viet Nam
Dimensions
- Size - Alpha
- One Size
Details
- Item
- Hard Hat
- Includes Chin Strap
- Yes
- Venting
- Yes
- Graphics Type
- No Graphics
- Accessory Mounting Options
- Earmuff Mount, Side-Slots, Visor Mount
- Includes Reflective Decals
- No
- Compatible Suspension Brand
- JACKSON SAFETY
- High-Visibility
- Not High-Visibility
- Shell Material
- ABS
- Number of Suspension Points
- 6
- Application
- Confined Space, Construction, Warehousing
- ANSI Electrical Class
- Class C
- Shell Pattern
- Solid
- Weight
- 1.07 lb
- Series
- CH-400
- Reverse Donning
- Non-Reversible
- Includes
- Replaceable Sweat Band
- Compatible Suspension Manufacturer Part Number
- 20930
- Suspension Adjustment Type
- Ratchet
- Shell Color
- Blue
- Dielectric
- No
- ANSI Impact Type
- Type 1
- Headwear Style
- Climbing
Description
Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.07 lb, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number 20930, Series CH-400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.