Shop JACKSON SAFETY

Hard Hat, Front Brim, SENTRY2, Red

  • Mfr # 22327
  • Zoro # G022935479

product price: 
$
51.89
/ea

Key Features

ANSI Electrical Class
Class C
Weight
1.57 lb
Headwear Style
Front Brim
Compatible Suspension Manufacturer Part Number
22530
Shell Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
22327
Zoro #
G022935479
UPC #
626053650179
Country of Origin
Viet Nam
ANSI Electrical Class
Class C
Weight
1.57 lb
Headwear Style
Front Brim
Compatible Suspension Manufacturer Part Number
22530
Shell Color
Red
Includes
Replaceable Comfort Pad, Replaceable Sweat Band
High-Visibility
Not High-Visibility
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Includes Reflective Decals
No
Shell Pattern
Solid
Shell Material
ABS
Compatible Suspension Brand
JACKSON SAFETY
CSA Impact Type
Type II
CSA Electrical Class
Class C
Series
SENTRY2
Item
Hard Hat
Graphics Type
No Graphics
Includes Chin Strap
Yes
Number of Suspension Points
6
Reverse Donning
Reversible
Includes Accessory Slots
Yes
Standards
ANSI Z89.1 Type 2+, Class C, CSA Z94.1, Type 2, Class C
Dielectric
No
ANSI Impact Type
Type 2
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
Chin Strap Material
Synthetic Leather
Suspension Adjustment Type
Ratchet
Venting
Yes
Impact Absorbing Material
EPP

Dimensions

Size - Alpha
One Size

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.57 lb, Reverse Donning Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number 22530, Standards ANSI Z89.1 Type 2+, Class C, CSA Z94.1, Type 2, Class C, Series SENTRY2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.