Shop JACKSON SAFETY

Hard Hat, Full Brim, BLOCKHEAD2, Blue

  • Mfr # 22502
  • Zoro # G122935812

product price: 
$
69.50
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Shell Pattern
Solid
Series
BLOCKHEAD2
Dielectric
Yes
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Includes Reflective Decals
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22502
Zoro #
G122935812
UPC #
626053650223
Country of Origin
Viet Nam

Dimensions

Size - Alpha
One Size

Details

Shell Pattern
Solid
Item
Hard Hat
Series
BLOCKHEAD2
Dielectric
Yes
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Includes Reflective Decals
No
Shell Color
Blue
Reverse Donning
Non-Reversible
ANSI Impact Type
Type 2
ANSI Electrical Class
Class E
Compatible Suspension Brand
JACKSON SAFETY
Graphics Type
No Graphics
Impact Absorbing Material
EPP
CSA Electrical Class
Class E
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
High-Visibility
Not High-Visibility
Suspension Adjustment Type
Ratchet
Chin Strap Material
Synthetic Leather
Includes
Replaceable Comfort Pad, Replaceable Sweat Band
CSA Impact Type
Type II
Compatible Suspension Manufacturer Part Number
22530
Venting
No
Standards
ANSI Z89.1
Shell Material
ABS
Includes Chin Strap
Yes
Number of Suspension Points
6
Headwear Style
Full Brim
Weight
1.61 lb
Includes Accessory Slots
Yes

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.61 lb, Reverse Donning Non-Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number 22530, Standards ANSI Z89.1, Series BLOCKHEAD2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.