Hard Hat, Gry, SENTRY2, ABS, EPP

  • Mfr # 22328
  • Zoro # G122935737
product price: 
$
51.89
/ea

Key Features

Compatible Suspension Brand
JACKSON SAFETY
Includes Reflective Decals
No
Impact Absorbing Material
EPP
Includes Chin Strap
Yes
Headwear Style
Front Brim
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
22328
Zoro #
G122935737
UPC #
626053650186
Country of Origin
Viet Nam
Compatible Suspension Brand
JACKSON SAFETY
Includes Reflective Decals
No
Impact Absorbing Material
EPP
Includes Chin Strap
Yes
Headwear Style
Front Brim
Shell Pattern
Solid
ANSI Electrical Class
Class C
CSA Electrical Class
Class C
Suspension Adjustment Type
Ratchet
Chin Strap Material
Synthetic Leather
Venting
Yes
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Reverse Donning
Reversible
Item
Hard Hat
High-Visibility
Not High-Visibility
ANSI Impact Type
Type 2
Standards
ANSI Z89.1 Type 2+, Class C, CSA Z94.1, Type 2, Class C
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
Graphics Type
No Graphics
Includes
Replaceable Comfort Pad, Replaceable Sweat Band
Shell Color
Gray
Shell Material
ABS
Dielectric
No
Includes Accessory Slots
Yes
Series
SENTRY2
Weight
1.57 lb
Compatible Suspension Manufacturer Part Number
22530
CSA Impact Type
Type II
Number of Suspension Points
6

Dimensions

Size - Alpha
One Size

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.57 lb, Reverse Donning Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number 22530, Standards ANSI Z89.1 Type 2+, Class C, CSA Z94.1, Type 2, Class C, Series SENTRY2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.