Shop JACKSON SAFETY

Hard Hat, Ylw, CH-400, ABS

  • Mfr # 20921
  • Zoro # G622935664

product price: 
$
40.29
/ea

Key Features

Shell Pattern
Solid
Headwear Style
Climbing
Graphics Type
No Graphics
Includes
Replaceable Sweat Band
Application
Confined Space, Construction, Warehousing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20921
Zoro #
G622935664
UPC #
626053621148
Country of Origin
China
Shell Pattern
Solid
Headwear Style
Climbing
Graphics Type
No Graphics
Includes
Replaceable Sweat Band
Application
Confined Space, Construction, Warehousing
Suspension Adjustment Type
Ratchet
Includes Chin Strap
Yes
Compatible Suspension Brand
JACKSON SAFETY
Compatible Suspension Manufacturer Part Number
20930
Includes Accessory Slots
Yes
ANSI Electrical Class
Class C
Dielectric
No
CSA Electrical Class
Class C
Item
Hard Hat
Shell Color
Yellow
Venting
Yes
Includes Reflective Decals
No
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Reverse Donning
Non-Reversible
Weight
1.07 lb
Shell Material
ABS
High-Visibility
Not High-Visibility
Standards
ANSI Z89.1
ANSI Impact Type
Type 1
Series
CH-400
Number of Suspension Points
6
CSA Impact Type
Type I

Dimensions

Size - Alpha
One Size

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.07 lb, Reverse Donning Non-Reversible, Low Temperature Test Met No, High Temperature Test Met No, Compatible Suspension Manufacturer Part Number 20930, Standards ANSI Z89.1, Series CH-400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.