Shop JACKSON SAFETY

Hard Hat, Org, CH-400, ABS

  • Mfr # 20923
  • Zoro # G422935635

product price: 
$
40.29
/ea

Key Features

Shell Material
ABS
Size - Alpha
One Size
Headwear Style
Climbing
Includes Accessory Slots
Yes
Compatible Suspension Manufacturer Part Number
20930
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20923
Zoro #
G422935635
UPC #
626053621155
Country of Origin
China
Shell Material
ABS
Headwear Style
Climbing
Includes Accessory Slots
Yes
Compatible Suspension Manufacturer Part Number
20930
Standards
ANSI Z89.1
Includes Chin Strap
Yes
ANSI Impact Type
Type 1
Item
Hard Hat
Includes Reflective Decals
No
Includes
Replaceable Sweat Band
Series
CH-400
Reverse Donning
Non-Reversible
CSA Electrical Class
Class C
Compatible Suspension Brand
JACKSON SAFETY
Number of Suspension Points
6
CSA Impact Type
Type I
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Weight
1.07 lb
Application
Confined Space, Construction, Warehousing
Shell Pattern
Solid
Venting
Yes
ANSI Electrical Class
Class C
High-Visibility
Not High-Visibility
Suspension Adjustment Type
Ratchet
Shell Color
Orange
Dielectric
No
Graphics Type
No Graphics

Dimensions

Size - Alpha
One Size

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.07 lb, Reverse Donning Non-Reversible, Low Temperature Test Met No, High Temperature Test Met No, Compatible Suspension Manufacturer Part Number 20930, Standards ANSI Z89.1, Series CH-400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.