Shop JACKSON SAFETY
See all product information
Create Account
Hard hat, Type I, Cap, Headband
- Mfr # 20231
- Zoro # G422935413
product price:Â
$
37.29
/ea of 50, $0.75/ea
Key Features
Cooling Method
Air-Cooled
Compatible Brand
JACKSON SAFETY
Material
Polyester
Machine Washable
Yes
Compatible Manufacturer Part Number
20200, 20201, 20202, 20204, 20205, 20209, 20220, 20221, 20222, 20224, 20225, 20229, 20800, 20801, 20802, 20804, 20805, 20809, 20820, 20821, 20822, 20824, 20825, 20829
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20231
- Zoro #
- G422935413
- UPC #
- 626053622961
- Country of Origin
- China
Dimensions
- Size
- Universal
- Bottle Size
- Universal
- Size - Alpha
- Universal
Details
- Cooling Method
- Air-Cooled
- Compatible Brand
- JACKSON SAFETY
- Material
- Polyester
- Machine Washable
- Yes
- Compatible Manufacturer Part Number
- 20200, 20201, 20202, 20204, 20205, 20209, 20220, 20221, 20222, 20224, 20225, 20229, 20800, 20801, 20802, 20804, 20805, 20809, 20820, 20821, 20822, 20824, 20825, 20829
- Item
- Sweatband
- Color
- Black
- Compatible Product Type
- Safety Helmets
- Moisture-Wicking
- No
- Compatible Series
- Advantage
- Product Type
- Sweatband
- Areas Covered
- Forehead
- High-Visibility
- Not High-Visibility
- Reusability
- Reusable
- Shell Material
- Polyester
- Wire Color
- Black
Description
Sweatband, Material Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.