Shop JACKSON SAFETY
See all product information
Create Account
Hard hat, Type II, Safety, Sweatband, PK5
- Mfr # 22131
- Zoro # G622935657
product price:Â
$
30.25
/pk of 5, $6.05/ea
Key Features
Areas Covered
Forehead
Moisture-Wicking
Yes
Material
Polyester
Compatible Product Type
Safety Helmets
Compatible Manufacturer Part Number
22100,22101,22102,22103,22104,22105,22106,22107,22108,22109,22120,22121,22122,22123,22124,22125,22126,22127,22128,22129,22150,22153,22154,22156,22157,22158,22170,22173,22174,22176,22177,22178,22300,22301,22302,22303,22304,22305,22306,22307,22308,22309,22320,22321,22322,22323,22324,22325,22326,22327,22328,22329,22500,22501,22502,22503,22504,22505,22506,22507,22508,22509,22520,22521,22522,22523,22524,22525,22526,22527,22528,22529
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22131
- Zoro #
- G622935657
- UPC #
- 626053655518
- Country of Origin
- Viet Nam
Dimensions
- Size
- Universal
- Bottle Size
- Universal
- Size - Alpha
- Universal
Details
- Areas Covered
- Forehead
- Moisture-Wicking
- Yes
- Material
- Polyester
- Compatible Product Type
- Safety Helmets
- Compatible Manufacturer Part Number
- 22100,22101,22102,22103,22104,22105,22106,22107,22108,22109,22120,22121,22122,22123,22124,22125,22126,22127,22128,22129,22150,22153,22154,22156,22157,22158,22170,22173,22174,22176,22177,22178,22300,22301,22302,22303,22304,22305,22306,22307,22308,22309,22320,22321,22322,22323,22324,22325,22326,22327,22328,22329,22500,22501,22502,22503,22504,22505,22506,22507,22508,22509,22520,22521,22522,22523,22524,22525,22526,22527,22528,22529
- Reusability
- Reusable
- Compatible Brand
- JACKSON SAFETY
- Product Type
- Sweatband
- Item
- Sweatband
- Color
- Black
- Machine Washable
- Yes
- Compatible Series
- BLOCKHEAD2, SENTRY2
- Cooling Method
- Air-Cooled
- High-Visibility
- Not High-Visibility
- Shell Material
- Polyester
- Wire Color
- Black
Description
Sweatband, Material Polyester, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.