Shop JACKSON SAFETY

Hard hat, Type I, Cap, Non-vented

  • Mfr # 20200

  • Zoro # G722935786


product price:  $12.95
/ea

Key Features

Dielectric
Yes
Includes Reflective Decals
No
Compatible Suspension Manufacturer Part Number
20230
ANSI Electrical Class
Class C, Class E, Class G
Number of Suspension Points
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20200
Zoro #
G722935786
UPC #
626053620851
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Dielectric
Yes
Includes Reflective Decals
No
Compatible Suspension Manufacturer Part Number
20230
ANSI Electrical Class
Class C, Class E, Class G
Number of Suspension Points
4
Reverse Donning
Reversible
Graphics Type
No Graphics
Application
General Purpose
CSA Electrical Class
Class E
Shell Material
Polyethylene
ANSI Impact Type
Type 1
Includes
Replaceable Sweat Band
Weight
0.93 lb
Shell Pattern
Solid
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Includes Chin Strap
No
Venting
No
Series
Advantage
Item
Hard Hat
High-Visibility
Not High-Visibility
Includes Accessory Slots
Yes
Shell Color
White
Compatible Suspension Brand
JACKSON SAFETY
Suspension Adjustment Type
Ratchet
Headwear Style
Front Brim
CSA Impact Type
Type I
Standards
ANSI Z89.1

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 0.93 lb, Reverse Donning Reversible, Low Temperature Test Met No, High Temperature Test Met No, Compatible Suspension Manufacturer Part Number 20230, Standards ANSI Z89.1, Series Advantage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.