Shop JACKSON SAFETY

Hard hat, Type I, Cap, Non-vented

  • Mfr # 20202

  • Zoro # G722935571


product price:  $12.45
/ea

Key Features

Includes Chin Strap
No
Shell Color
Blue
Number of Suspension Points
4
Includes
Replaceable Sweat Band
Standards
ANSI Z89.1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20202
Zoro #
G722935571
UPC #
626053620875
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Includes Chin Strap
No
Shell Color
Blue
Number of Suspension Points
4
Includes
Replaceable Sweat Band
Standards
ANSI Z89.1
Headwear Style
Front Brim
Application
General Purpose
Item
Hard Hat
Venting
No
Reverse Donning
Reversible
Series
Advantage
Dielectric
Yes
ANSI Impact Type
Type 1
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Shell Material
Polyethylene
CSA Impact Type
Type I
Weight
0.93 lb
High-Visibility
Not High-Visibility
ANSI Electrical Class
Class C, Class E, Class G
CSA Electrical Class
Class E
Compatible Suspension Brand
JACKSON SAFETY
Suspension Adjustment Type
Ratchet
Includes Accessory Slots
Yes
Shell Pattern
Solid
Compatible Suspension Manufacturer Part Number
20230
Includes Reflective Decals
No
Graphics Type
No Graphics

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 0.93 lb, Reverse Donning Reversible, Low Temperature Test Met No, High Temperature Test Met No, Compatible Suspension Manufacturer Part Number 20230, Standards ANSI Z89.1, Series Advantage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.