Hard hat, Type I, Cap, Non-vented

  • Mfr # 20204

  • Zoro # G222935804


product price:  $12.95
/ea

Key Features

Number of Suspension Points
4
Compatible Suspension Manufacturer Part Number
20230
ANSI Electrical Class
Class C, Class E, Class G
Includes Reflective Decals
No
CSA Electrical Class
Class E
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20204
Zoro #
G222935804
UPC #
626053620899
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Number of Suspension Points
4
Compatible Suspension Manufacturer Part Number
20230
ANSI Electrical Class
Class C, Class E, Class G
Includes Reflective Decals
No
CSA Electrical Class
Class E
Reverse Donning
Reversible
Application
General Purpose
Headwear Style
Front Brim
Suspension Adjustment Type
Ratchet
Item
Hard Hat
Shell Pattern
Solid
CSA Impact Type
Type I
Venting
No
Standards
ANSI Z89.1
Dielectric
Yes
Series
Advantage
Compatible Suspension Brand
JACKSON SAFETY
Shell Material
Polyethylene
Includes Accessory Slots
Yes
Includes Chin Strap
No
Shell Color
Red
Graphics Type
No Graphics
High-Visibility
Not High-Visibility
ANSI Impact Type
Type 1
Includes
Replaceable Sweat Band
Weight
0.93 lb
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 0.93 lb, Reverse Donning Reversible, Low Temperature Test Met No, High Temperature Test Met No, Compatible Suspension Manufacturer Part Number 20230, Standards ANSI Z89.1, Series Advantage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.