Shop JACKSON SAFETY

Hard hat, Type I, Cap, Non-vented

  • Mfr # 20209

  • Zoro # G923939675


product price:  $12.95
/ea

Key Features

Venting
No
Number of Suspension Points
4
Shell Material
Polyethylene
Includes Chin Strap
No
ANSI Impact Type
Type 1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20209
Zoro #
G923939675
UPC #
626053692285
Country of Origin
Viet Nam

Dimensions

Size - Alpha
One Size

Details

Item
Hard Hat
Venting
No
Number of Suspension Points
4
Shell Material
Polyethylene
Includes Chin Strap
No
ANSI Impact Type
Type 1
Headwear Style
Front Brim
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Graphics Type
No Graphics
Dielectric
Yes
Includes Reflective Decals
No
Includes
Replaceable Sweat Band
Shell Color
Green
Shell Pattern
Solid
Reverse Donning
Reversible
Series
Advantage
ANSI Electrical Class
Class C, Class E, Class G
High-Visibility
Not High-Visibility
Weight
0.93 lb
Compatible Suspension Brand
JACKSON SAFETY
Compatible Suspension Manufacturer Part Number
20230
Suspension Adjustment Type
Ratchet
Application
General Purpose

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 0.93 lb, Reverse Donning Reversible, Compatible Suspension Manufacturer Part Number 20230, Series Advantage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.