Hard hat, Type I, Cap, Vented

  • Mfr # 20222

  • Zoro # G622935787


product price:  $13.99
/ea

Key Features

Compatible Suspension Manufacturer Part Number
20230
Graphics Type
No Graphics
Number of Suspension Points
4
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Size - Alpha
One Size
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20222
Zoro #
G622935787
UPC #
626053620936
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Compatible Suspension Manufacturer Part Number
20230
Graphics Type
No Graphics
Number of Suspension Points
4
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Includes
Replaceable Sweat Band
CSA Electrical Class
Class C
CSA Impact Type
Type I
Suspension Adjustment Type
Ratchet
Series
Advantage
Application
General Purpose
Dielectric
No
Item
Hard Hat
Weight
0.9 lb
Shell Color
Blue
ANSI Electrical Class
Class C
Shell Pattern
Solid
Standards
ANSI Z89.1
Includes Reflective Decals
No
Includes Accessory Slots
Yes
Shell Material
Polyethylene
Venting
Yes
Includes Chin Strap
No
Headwear Style
Front Brim
Reverse Donning
Reversible
ANSI Impact Type
Type 1
Compatible Suspension Brand
JACKSON SAFETY
High-Visibility
Not High-Visibility

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 0.9 lb, Reverse Donning Reversible, Low Temperature Test Met No, High Temperature Test Met No, Compatible Suspension Manufacturer Part Number 20230, Standards ANSI Z89.1, Series Advantage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.