Shop JACKSON SAFETY
See all product information
Hard hat, Type I, Cap, Vented
Mfr # 20229
Zoro # G123939703
product price:Â $14.85
/eaKey Features
Includes Chin Strap
No
Suspension Adjustment Type
Ratchet
Reverse Donning
Reversible
Series
Advantage
Includes
Replaceable Sweat Band
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20229
Zoro #
G123939703
UPC #
626053692292
Country of Origin
Viet Nam
Dimensions
Size - Alpha
One Size
Details
Item
Hard Hat
Includes Chin Strap
No
Suspension Adjustment Type
Ratchet
Reverse Donning
Reversible
Series
Advantage
Includes
Replaceable Sweat Band
Application
General Purpose
Weight
0.97 lb
Graphics Type
No Graphics
Headwear Style
Front Brim
Includes Reflective Decals
No
Shell Color
Green
Number of Suspension Points
4
Venting
Yes
High-Visibility
Not High-Visibility
ANSI Impact Type
Type 1
Shell Material
Polyethylene
Compatible Suspension Brand
JACKSON SAFETY
Dielectric
No
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Shell Pattern
Solid
ANSI Electrical Class
Class C
Compatible Suspension Manufacturer Part Number
20230
Description
Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 0.97 lb, Reverse Donning Reversible, Compatible Suspension Manufacturer Part Number 20230, Series Advantage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.