Hard hat, Type I, Cowboy, Non-vented

  • Mfr # 19500IN

  • Zoro # G322935728


product price:  $39.25
/ea

Key Features

ANSI Electrical Class
Class C, Class E, Class G
Size - Alpha
One Size
Includes Reflective Decals
No
Standards
ANSI Z89.1
Shell Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19500IN
Zoro #
G322935728
UPC #
626053644277
Country of Origin
United States

Dimensions

Size - Alpha
One Size

Details

ANSI Electrical Class
Class C, Class E, Class G
Includes Reflective Decals
No
Standards
ANSI Z89.1
Shell Color
White
Shell Material
Polyethylene
Includes Accessory Slots
No
Compatible Suspension Manufacturer Part Number
14459
Reverse Donning
Reversible
Headwear Style
Western
Weight
1.26 lb
Number of Suspension Points
4
Suspension Adjustment Type
Ratchet
Venting
No
Graphics Type
No Graphics
Application
General Purpose
Series
Western Outlaw
Item
Hard Hat
High-Visibility
Not High-Visibility
ANSI Impact Type
Type 1
Includes
Replaceable Sweat Band
Includes Chin Strap
No
Dielectric
Yes
Compatible Suspension Brand
JACKSON SAFETY
Shell Pattern
Solid

Description

Hard Hat, Weight 1.26 lb, Reverse Donning Reversible, Low Temperature Test Met No, High Temperature Test Met No, Compatible Suspension Manufacturer Part Number 14459, Standards ANSI Z89.1, Series Western Outlaw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.