Hard hat, Type I, Full-brim, Vented

  • Mfr # 20821

  • Zoro # G222935385


product price:  $17.15
/ea

Key Features

Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Includes Reflective Decals
No
Compatible Suspension Manufacturer Part Number
20230
High-Visibility
Not High-Visibility
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20821
Zoro #
G222935385
UPC #
626053621049
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Includes Reflective Decals
No
Compatible Suspension Manufacturer Part Number
20230
High-Visibility
Not High-Visibility
ANSI Electrical Class
Class C
Venting
Yes
Series
Advantage
Includes
Replaceable Sweat Band
CSA Impact Type
Type I
Application
General Purpose
Reverse Donning
Non-Reversible
Standards
ANSI Z89.1
Shell Pattern
Solid
Headwear Style
Full Brim
Includes Accessory Slots
No
Shell Material
Polyethylene
Dielectric
No
Includes Chin Strap
No
Item
Hard Hat
ANSI Impact Type
Type 1
Graphics Type
No Graphics
Shell Color
Yellow
CSA Electrical Class
Class C
Weight
0.97 lb
Compatible Suspension Brand
JACKSON SAFETY

Description

Hard Hat, Weight 0.97 lb, Reverse Donning Non-Reversible, Low Temperature Test Met No, High Temperature Test Met No, Compatible Suspension Manufacturer Part Number 20230, Standards ANSI Z89.1, Series Advantage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.