Shop JACKSON SAFETY

Hard hat, Type I, Full-brim, Vented

  • Mfr # 20822

  • Zoro # G322935568


product price:  $17.15
/ea

Key Features

Application
General Purpose
ANSI Electrical Class
Class C
Compatible Suspension Brand
JACKSON SAFETY
Suspension Adjustment Type
Ratchet
Shell Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20822
Zoro #
G322935568
UPC #
626053621056
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Application
General Purpose
ANSI Electrical Class
Class C
Compatible Suspension Brand
JACKSON SAFETY
Suspension Adjustment Type
Ratchet
Item
Hard Hat
Shell Material
Polyethylene
Headwear Style
Full Brim
Venting
Yes
CSA Electrical Class
Class C
Standards
ANSI Z89.1
Compatible Suspension Manufacturer Part Number
20230
Shell Color
Blue
Includes Chin Strap
No
Shell Pattern
Solid
Includes
Replaceable Sweat Band
Graphics Type
No Graphics
Series
Advantage
Dielectric
No
High-Visibility
Not High-Visibility
Includes Reflective Decals
No
CSA Impact Type
Type I
Reverse Donning
Non-Reversible
Weight
0.97 lb
ANSI Impact Type
Type 1
Number of Suspension Points
4
Includes Accessory Slots
No

Description

Hard Hat, Weight 0.97 lb, Reverse Donning Non-Reversible, Low Temperature Test Met No, High Temperature Test Met No, Compatible Suspension Manufacturer Part Number 20230, Standards ANSI Z89.1, Series Advantage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.