Hard hat, Type I, Full-brim, Vented

  • Mfr # 20825

  • Zoro # G522935757


product price:  $18.85
/ea

Key Features

Includes Reflective Decals
No
Shell Pattern
Solid
Application
General Purpose
Includes Chin Strap
No
High-Visibility
Not High-Visibility
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20825
Zoro #
G522935757
UPC #
626053621087
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Includes Reflective Decals
No
Shell Pattern
Solid
Application
General Purpose
Includes Chin Strap
No
High-Visibility
Not High-Visibility
Compatible Suspension Manufacturer Part Number
20230
Graphics Type
No Graphics
Suspension Adjustment Type
Ratchet
Headwear Style
Full Brim
Series
Advantage
ANSI Impact Type
Type 1
Venting
Yes
Dielectric
No
Includes Accessory Slots
No
Weight
0.97 lb
CSA Impact Type
Type I
Compatible Suspension Brand
JACKSON SAFETY
Number of Suspension Points
4
Shell Material
Polyethylene
CSA Electrical Class
Class C
Item
Hard Hat
ANSI Electrical Class
Class C
Reverse Donning
Non-Reversible
Shell Color
Fluorescent Orange
Includes
Replaceable Sweat Band
Standards
ANSI Z89.1

Description

Hard Hat, Weight 0.97 lb, Reverse Donning Non-Reversible, Low Temperature Test Met No, High Temperature Test Met No, Compatible Suspension Manufacturer Part Number 20230, Standards ANSI Z89.1, Series Advantage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.