Hard hat, Type I, Full-brim, Vented

  • Mfr # 20829

  • Zoro # G023565385


product price:  $18.85
/ea

Key Features

Series
Advantage
Reverse Donning
Non-Reversible
ANSI Impact Type
Type 1
ANSI Electrical Class
Class C
Weight
0.97 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20829
Zoro #
G023565385
UPC #
626053692315
Country of Origin
Viet Nam

Dimensions

Size - Alpha
One Size

Details

Item
Hard hat,Type I,Full-brim,Vented
Series
Advantage
Reverse Donning
Non-Reversible
ANSI Impact Type
Type 1
ANSI Electrical Class
Class C
Weight
0.97 lb
Compatible Suspension Brand
JACKSON SAFETY
Application
General Purpose
Shell Material
Polyethylene
Shell Color
Green
Venting
Yes
Includes
Replaceable Sweat Band
Compatible Suspension Manufacturer Part Number
20230
Suspension Adjustment Type
Ratchet
High-Visibility
Not High-Visibility
Dielectric
No
Graphics Type
No Graphics
Includes Reflective Decals
No
Number of Suspension Points
4
Includes Chin Strap
No
Shell Pattern
Solid
Headwear Style
Full Brim

Description

Hard hat,Type I,Full-brim,Vented, Weight 0.97 lb, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number 20230, Series Advantage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.