Hard hat, Type II, Chin-strap, Vented

  • Mfr # 22123

  • Zoro # G422935765


product price:  $77.85
/ea

Key Features

Compatible Suspension Manufacturer Part Number
22120
Headwear Style
Front Brim
ANSI Electrical Class
Class C
Impact Absorbing Material
EPP
Venting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22123
Zoro #
G422935765
UPC #
626053655433
Country of Origin
Viet Nam

Dimensions

Size - Alpha
One Size

Details

Compatible Suspension Manufacturer Part Number
22120
Headwear Style
Front Brim
ANSI Electrical Class
Class C
Impact Absorbing Material
EPP
Venting
Yes
Shell Color
Fluorescent Orange
Shell Material
ABS
High-Visibility
Not High-Visibility
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
Includes
Replaceable Comfort Pad, Replaceable Sweat Band
Series
XS2-500
Item
Hard Hat
Graphics Type
No Graphics
Includes Chin Strap
Yes
Shell Pattern
Solid
Includes Reflective Decals
No
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Number of Suspension Points
6
Compatible Suspension Brand
JACKSON SAFETY
Suspension Adjustment Type
Ratchet
Dielectric
No
Standards
ANSI Z89.1
Weight
1.34 lb
CSA Electrical Class
Class C
Includes Accessory Slots
Yes
Reverse Donning
Non-Reversible
CSA Impact Type
Type II
ANSI Impact Type
Type 2

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.34 lb, Reverse Donning Non-Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number 22120, Standards ANSI Z89.1, Series XS2-500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.