Shop JACKSON SAFETY
See all product information
Hard hat, Type II, Safety, Safety
Mfr # 22132
Zoro # G422935666
product price:Â $12.95
/eaKey Features
Attachment Points
Suspension
Compatible Series
XS2-500
Color
Black
Includes Chin Pad
Chin Pad Included
Product Type
Chin Strap
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22132
Zoro #
G422935666
UPC #
626053655525
Country of Origin
Viet Nam
Details
Attachment Points
Suspension
Compatible Series
XS2-500
Color
Black
Includes Chin Pad
Chin Pad Included
Item
Hard Hat Chin Strap
Product Type
Chin Strap
Material
PU Leather
Compatible Product Type
Safety Helmets
Compatible Brand
JACKSON SAFETY
Compatible Manufacturer Part Number
22100, 22101, 22102, 22103, 22104, 22105, 22106, 22107, 22108, 22109, 22120, 22121, 22122, 22123, 22124, 22125, 22126, 22127, 22128, 22129
Description
Hard Hat Chin Strap, Attachment Points Suspension, Number of Attachment Points 4, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.