Shop JACKSON SAFETY

Hard Hat, Wht, CH-400, ABS, ABS

  • Mfr # 20920
  • Zoro # G421677482

product price: 
$
41.89
/ea

Key Features

Head Protection Material
ABS
Standards
ANSI Z89.1, CSA Z94.1
Accessory Slots
Yes
Features
Chin Strap, ComfortPad, Sliding Vents, Slotted
Shell Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20920
Zoro #
G421677482
UPC #
626053621131
Country of Origin
China
Head Protection Material
ABS
Standards
ANSI Z89.1, CSA Z94.1
Accessory Slots
Yes
Features
Chin Strap, ComfortPad, Sliding Vents, Slotted
Shell Color
White
Application
Construction, General Purpose, Scaffolding
Includes
Built-In Chin Strap, Chin Cup, Sweat Band
Shell Material
ABS
Compatible Suspension Manufacturer Part Number
CH-400V
CSA Electrical Class
Class C
ANSI Impact Type
Type 1
Compatible Suspension Brand
Jackson Safety
Includes Accessory Slots
Yes
ANSI Electrical Class
Class C
Number of Suspension Points
6
Includes Chin Strap
Yes
Venting
Yes
CSA Impact Type
Type I
Headwear Style
Climbing
Series
CH-400
Graphics Type
No Graphics
Impact Absorbing Material
ABS
Dielectric
No
Item
Hard Hat
High-Visibility
Not High-Visibility
Suspension Adjustment Type
Rapid Dial
Includes Reflective Decals
No
Reverse Donning
Non-Reversible
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Reverse Donning Non-Reversible, Low Temperature Test Met No, High Temperature Test Met No, Compatible Suspension Manufacturer Part Number CH-400V, Standards ANSI Z89.1, CSA Z94.1, Series CH-400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.