Shop JACKSON SAFETY

Hard Hat, Full Brim, BLOCKHEAD2, White

  • Mfr # 22500
  • Zoro # G122935614

product price: 
$
69.50
/ea

Key Features

Reverse Donning
Non-Reversible
Impact Absorbing Material
EPP
Graphics Type
No Graphics
Standards
ANSI Z89.1 Type 2+, Class E, CSA Z94.1, Type 2, Class E, EN12492 4.2.4
Headwear Style
Full Brim
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
22500
Zoro #
G122935614
UPC #
626053650209
Country of Origin
Viet Nam
Reverse Donning
Non-Reversible
Impact Absorbing Material
EPP
Graphics Type
No Graphics
Standards
ANSI Z89.1 Type 2+, Class E, CSA Z94.1, Type 2, Class E, EN12492 4.2.4
Headwear Style
Full Brim
Weight
1.61 lb
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
High-Visibility
Not High-Visibility
Includes Chin Strap
Yes
Includes Reflective Decals
No
CSA Impact Type
Type II
Includes Accessory Slots
Yes
Shell Color
White
Shell Material
ABS
CSA Electrical Class
Class E
Includes
Replaceable Comfort Pad, Replaceable Sweat Band
Dielectric
Yes
Item
Hard Hat
Venting
No
Number of Suspension Points
6
Compatible Suspension Brand
JACKSON SAFETY
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
ANSI Impact Type
Type 2
Shell Pattern
Solid
Series
BLOCKHEAD2
Suspension Adjustment Type
Ratchet
Compatible Suspension Manufacturer Part Number
22530
ANSI Electrical Class
Class E
Chin Strap Material
Synthetic Leather

Dimensions

Size - Alpha
One Size

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.61 lb, Reverse Donning Non-Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number 22530, Standards ANSI Z89.1 Type 2+, Class E, CSA Z94.1, Type 2, Class E, EN12492 4.2.4, Series BLOCKHEAD2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.