Hard Hat, Ylw, BLOCKHEAD2, ABS, EPP

  • Mfr # 22521
  • Zoro # G822935488
product price: 
$
69.50
/ea

Key Features

Size - Alpha
One Size
Number of Suspension Points
6
Graphics Type
No Graphics
Compatible Suspension Manufacturer Part Number
22530
Standards
ANSI Z89.1 Type 2+, Class CHTLTEN12492 4.2.4, CSA Z94.1, Type 2, Class C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
22521
Zoro #
G822935488
UPC #
626053650315
Country of Origin
Viet Nam
Number of Suspension Points
6
Graphics Type
No Graphics
Compatible Suspension Manufacturer Part Number
22530
Standards
ANSI Z89.1 Type 2+, Class CHTLTEN12492 4.2.4, CSA Z94.1, Type 2, Class C
Reverse Donning
Non-Reversible
Venting
Yes
Includes Accessory Slots
Yes
Impact Absorbing Material
EPP
Compatible Suspension Brand
JACKSON SAFETY
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
High-Visibility
Not High-Visibility
CSA Electrical Class
Class C
Item
Hard Hat
Series
BLOCKHEAD2
Weight
1.61 lb
Shell Pattern
Solid
Chin Strap Material
Synthetic Leather
Headwear Style
Full Brim
Shell Color
Yellow
Includes Chin Strap
Yes
Includes
Replaceable Comfort Pad, Replaceable Sweat Band
Includes Reflective Decals
No
Shell Material
ABS
Suspension Adjustment Type
Ratchet
Dielectric
No
ANSI Electrical Class
Class C
CSA Impact Type
Type II
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
ANSI Impact Type
Type 2

Dimensions

Size - Alpha
One Size

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.61 lb, Reverse Donning Non-Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number 22530, Standards ANSI Z89.1 Type 2+, Class C!HT!LT!EN12492 4.2.4, CSA Z94.1, Type 2, Class C, Series BLOCKHEAD2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.