Hard Hat, Full Brim, Advantage, Red
- Mfr # 20804
- Zoro # G122935591
product price:Â
$
15.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
CSA Impact Type
Type I
Dielectric
Yes
ANSI Impact Type
Type 1
High-Visibility
Not High-Visibility
Includes Chin Strap
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20804
- Zoro #
- G122935591
- UPC #
- 626053621018
- Country of Origin
- China
Dimensions
- Size - Alpha
- One Size
Description
Hard Hat, Weight 0.97 lb, Reverse Donning Non-Reversible, Low Temperature Test Met No, High Temperature Test Met No, Compatible Suspension Manufacturer Part Number 20230, Standards ANSI Z89.1, Series Advantage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.