Shop JACKSON SAFETY

HardHat, FrontBrim, SENTRY2, FluorOrg

  • Mfr # 22303
  • Zoro # G622935800

product price: 
$
51.89
/ea

Key Features

Compatible Suspension Manufacturer Part Number
22530
Includes Chin Strap
Yes
Suspension Adjustment Type
Ratchet
Shell Pattern
Solid
ANSI Impact Type
Type 2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
22303
Zoro #
G622935800
UPC #
626053650032
Country of Origin
Viet Nam
Compatible Suspension Manufacturer Part Number
22530
Includes Chin Strap
Yes
Suspension Adjustment Type
Ratchet
Shell Pattern
Solid
ANSI Impact Type
Type 2
CSA Impact Type
Type II
Impact Absorbing Material
EPP
Includes Accessory Slots
Yes
Standards
ANSI Z89.1 Type 2+, Class E, CSA Z94.1, Type 2, Class E
High-Visibility
Not High-Visibility
Chin Strap Material
Synthetic Leather
Dielectric
Yes
Shell Color
Fluorescent Orange
Series
SENTRY2
ANSI Electrical Class
Class E
Includes Reflective Decals
No
Headwear Style
Front Brim
CSA Electrical Class
Class E
Venting
No
Reverse Donning
Reversible
Graphics Type
No Graphics
Includes
Replaceable Comfort Pad, Replaceable Sweat Band
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
Item
Hard Hat
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Compatible Suspension Brand
JACKSON SAFETY
Shell Material
ABS
Weight
1.57 lb
Number of Suspension Points
6

Dimensions

Size - Alpha
One Size

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.57 lb, Reverse Donning Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number 22530, Standards ANSI Z89.1 Type 2+, Class E, CSA Z94.1, Type 2, Class E, Series SENTRY2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.