Shop JACKSON SAFETY

HardHat, FrontBrim, SENTRY2, FluorOrg

  • Mfr # 22323
  • Zoro # G122935782

product price: 
$
51.89
/ea

Key Features

Headwear Style
Front Brim
Chin Strap Material
Synthetic Leather
Graphics Type
No Graphics
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
Impact Absorbing Material
EPP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
22323
Zoro #
G122935782
UPC #
626053650131
Country of Origin
Viet Nam
Headwear Style
Front Brim
Chin Strap Material
Synthetic Leather
Graphics Type
No Graphics
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
Impact Absorbing Material
EPP
Suspension Adjustment Type
Ratchet
CSA Electrical Class
Class C
Number of Suspension Points
6
High-Visibility
Not High-Visibility
CSA Impact Type
Type II
Venting
Yes
Includes Chin Strap
Yes
ANSI Impact Type
Type 2
Weight
1.57 lb
ANSI Electrical Class
Class C
Series
SENTRY2
Shell Color
Fluorescent Orange
Dielectric
No
Item
Hard Hat
Compatible Suspension Manufacturer Part Number
22530
Reverse Donning
Reversible
Includes Reflective Decals
No
Includes Accessory Slots
Yes
Compatible Suspension Brand
JACKSON SAFETY
Standards
ANSI Z89.1 Type 2+, Class C, CSA Z94.1, Type 2, Class C
Shell Pattern
Solid
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Shell Material
ABS
Includes
Replaceable Comfort Pad, Replaceable Sweat Band

Dimensions

Size - Alpha
One Size

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.57 lb, Reverse Donning Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number 22530, Standards ANSI Z89.1 Type 2+, Class C, CSA Z94.1, Type 2, Class C, Series SENTRY2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.