Hard Hat, Front Brim, SENTRY2, Blue

  • Mfr # 22302
  • Zoro # G722935717
product price: 
$
51.89
/ea

Key Features

Dielectric
Yes
CSA Impact Type
Type II
Chin Strap Material
Synthetic Leather
Size - Alpha
One Size
Reverse Donning
Reversible
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22302
Zoro #
G722935717
UPC #
626053650025
Country of Origin
Viet Nam

Dimensions

Size - Alpha
One Size

Details

Dielectric
Yes
CSA Impact Type
Type II
Chin Strap Material
Synthetic Leather
Reverse Donning
Reversible
Headwear Style
Front Brim
Standards
ANSI Z89.1
Shell Color
Blue
Compatible Suspension Manufacturer Part Number
22530
High-Visibility
Not High-Visibility
ANSI Impact Type
Type 2
CSA Electrical Class
Class E
Impact Absorbing Material
EPP
Graphics Type
No Graphics
Item
Hard Hat
Shell Pattern
Solid
Includes
Replaceable Comfort Pad, Replaceable Sweat Band
Includes Chin Strap
Yes
Series
SENTRY2
Includes Accessory Slots
Yes
Compatible Suspension Brand
JACKSON SAFETY
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
ANSI Electrical Class
Class E
Venting
No
Shell Material
ABS
Number of Suspension Points
6
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
Suspension Adjustment Type
Ratchet
Weight
1.57 lb
Includes Reflective Decals
No

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.57 lb, Reverse Donning Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number 22530, Standards ANSI Z89.1, Series SENTRY2

Ratings & reviews