HardHat, FullBrim, BLOCKHEAD2, FluorGrn

  • Mfr # 22526
  • Zoro # G923522600
product price: 
$
69.50
/ea

Key Features

CSA Electrical Class
Class C
Suspension Adjustment Type
Ratchet
Compatible Suspension Brand
JACKSON SAFETY
Includes
Replaceable Comfort Pad, Replaceable Sweat Band
Includes Chin Strap
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
22526
Zoro #
G923522600
UPC #
626053650360
Country of Origin
Viet Nam
CSA Electrical Class
Class C
Suspension Adjustment Type
Ratchet
Compatible Suspension Brand
JACKSON SAFETY
Includes
Replaceable Comfort Pad, Replaceable Sweat Band
Includes Chin Strap
Yes
Includes Reflective Decals
No
Number of Suspension Points
6
Shell Color
Fluorescent Green
Series
BLOCKHEAD2
Venting
Yes
Compatible Suspension Manufacturer Part Number
22530
Shell Pattern
Solid
Dielectric
No
Standards
ANSI Z89.1 Type 2+, Class CHTLTEN12492 4.2.4, CSA Z94.1, Type 2, Class C
Headwear Style
Full Brim
Reverse Donning
Non-Reversible
High-Visibility
Not High-Visibility
Includes Accessory Slots
Yes
Graphics Type
No Graphics
ANSI Impact Type
Type 2
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
ANSI Electrical Class
Class C
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
CSA Impact Type
Type II
Weight
1.61 lb
Chin Strap Material
Synthetic Leather
Shell Material
ABS
Item
Hard Hat
Impact Absorbing Material
EPP

Dimensions

Size - Alpha
One Size

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.61 lb, Reverse Donning Non-Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number 22530, Standards ANSI Z89.1 Type 2+, Class C!HT!LT!EN12492 4.2.4, CSA Z94.1, Type 2, Class C, Series BLOCKHEAD2

Ratings & reviews