Hard Hat Kit, XS2-500, ABS, Gry, One Sz

  • Mfr # 22178
  • Zoro # G722935670
product price: 
$
86.49
/ea

Key Features

Standards
ANSI Z87.1+ High ImpactANSI Z89.1 Type 2+, Class C, CSA Z94.1, Type 2, Class C, EN12492 4.2.4
Venting
Yes
ANSI Electrical Class
Class C
Weight
1.6 lb
Includes
4-Point Chin Strap, Flip-Up Visor, Moisture Wicking Headband, Synthetic Leather Chin Strap
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
22178
Zoro #
G722935670
UPC #
626053655747
Country of Origin
China
Standards
ANSI Z87.1+ High ImpactANSI Z89.1 Type 2+, Class C, CSA Z94.1, Type 2, Class C, EN12492 4.2.4
Venting
Yes
ANSI Electrical Class
Class C
Weight
1.6 lb
Includes
4-Point Chin Strap, Flip-Up Visor, Moisture Wicking Headband, Synthetic Leather Chin Strap
Graphics Type
No Graphics
Item
Hard Hat Kit
ANSI Impact Type
Type 2
Includes Reflective Decals
No
Includes Earmuffs
No
Suspension Adjustment Type
Ratchet
Visor Material
Polycarbonate
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Includes Face Shield
Yes
Number of Suspension Points
6
Compatible Suspension Brand
Jackson Safety
Headwear Style
Front Brim
Shell Material
ABS
Includes Chin Strap
Yes
Compatible Suspension Manufacturer Part Number
22130
Shell Color
Gray
Shell Pattern
Solid
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
Dielectric
No
High-Visibility
Not High-Visibility
Series
XS2-500
Reverse Donning
Non-Reversible

Dimensions

Size - Alpha
One Size

Description

Hard Hat Kit, XS2-500, ABS, Gry, One Sz

Ratings & reviews