Shop JACKSON SAFETY

HardHatKit, XS2-500, Black, ABS, OneSize

  • Mfr # 22154
  • Zoro # G023720630

product price: 
$
95.39
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Venting
No
Series
XS2-500
Shell Material
ABS
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
Standards
ANSI Z87.1+ High ImpactANSI Z89.1 Type 2+, Class E, CSA Z94.1, Type 2, Class E, EN12492 4.2.4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
22154
Zoro #
G023720630
UPC #
626053655570
Country of Origin
China
Item
Hard hat,Type II,Chin-strap,Visor Non-vented
Venting
No
Series
XS2-500
Shell Material
ABS
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
Standards
ANSI Z87.1+ High ImpactANSI Z89.1 Type 2+, Class E, CSA Z94.1, Type 2, Class E, EN12492 4.2.4
Suspension Adjustment Type
Ratchet
Shell Color
Black
Includes
4-Point Chin Strap, Flip-Up Visor, Moisture Wicking Headband, Synthetic Leather Chin Strap
Number of Suspension Points
6
ANSI Impact Type
Type 2
ANSI Electrical Class
Class E
Includes Reflective Decals
No
High-Visibility
Not High-Visibility
Headwear Style
Front Brim
Graphics Type
No Graphics
Dielectric
Yes
Includes Chin Strap
Yes
Compatible Suspension Brand
Jackson Safety
Weight
1.6 lb
Includes Earmuffs
No
Includes Face Shield
Yes
Compatible Suspension Manufacturer Part Number
22130
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Shell Pattern
Solid
Visor Material
Polycarbonate
Reverse Donning
Non-Reversible

Dimensions

Size - Alpha
One Size

Description

HardHatKit,XS2-500,Black,ABS,OneSize

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.