Shop JACKSON SAFETY

HardHatKit, XS2-500, FluorOrg, ABS, OneSize

  • Mfr # 22153
  • Zoro # G823720632

product price: 
$
95.39
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Number of Suspension Points
6
Venting
No
Includes
4-Point Chin Strap, Flip-Up Visor, Moisture Wicking Headband, Synthetic Leather Chin Strap
Series
XS2-500
Includes Chin Strap
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
22153
Zoro #
G823720632
UPC #
626053655563
Country of Origin
China
Item
Hard hat,Type II,Chin-strap,Visor Non-vented
Number of Suspension Points
6
Venting
No
Includes
4-Point Chin Strap, Flip-Up Visor, Moisture Wicking Headband, Synthetic Leather Chin Strap
Series
XS2-500
Includes Chin Strap
Yes
Includes Reflective Decals
No
Shell Color
Fluorescent Orange
Includes Earmuffs
No
Compatible Suspension Manufacturer Part Number
22130
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Includes Face Shield
Yes
High-Visibility
Not High-Visibility
Weight
1.6 lb
Dielectric
Yes
Standards
ANSI Z87.1+ High ImpactANSI Z89.1 Type 2+, Class E, CSA Z94.1, Type 2, Class E, EN12492 4.2.4
ANSI Impact Type
Type 2
Graphics Type
No Graphics
Compatible Suspension Brand
Jackson Safety
Visor Material
Polycarbonate
Headwear Style
Front Brim
Shell Pattern
Solid
Suspension Adjustment Type
Ratchet
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
ANSI Electrical Class
Class E
Shell Material
ABS
Reverse Donning
Non-Reversible

Dimensions

Size - Alpha
One Size

Description

HardHatKit,XS2-500,FluorOrg,ABS,OneSize

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.