Jackson Safety

Jackson SG Premium Protective Eyewear


product price: $7.45
/ea
Sold in multiples of 12 for $89.40

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Frame Color Camouflage
  • Lens Coating Anti-Fog; Clear
  • Standards ANSI Z87.1 + high impact standards
  • Features UV Protection|Lightweight|Slip-Resistant Fit|Soft Nose Piece|Soft Curved Temples
  • Arm Tip Type Soft
See all product information

Product Information

Details

Item Protective Eyewear
Frame Color Camouflage
Lens Coating Anti-Fog; Clear
Standards ANSI Z87.1 + high impact standards
Features UV Protection|Lightweight|Slip-Resistant Fit|Soft Nose Piece|Soft Curved Temples
Arm Tip Type Soft
Frame Type Half

Description

JACKSON SG premium protective eyewear offers outstanding comfort, fit, style and durability. Each are rigorously tested with the latest high impact standards to deliver maximum safety and productivity.


  • •Frames are lightweight for added comfort and ultra-flexible for a near custom fit
  • •Specially formulated ultra-strong material offers unmatched durability and toughness
  • •Wraparound style lenses extend eye protection to the periphery
  • •Soft touch temples and flexible nose piece are slip resistant and provide comfort for hours on end
  • •Polycarbonate material meets ANSI Z87.1 and provides 99.9% UV protection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.