This item is Discontinued.

Jackson Safety Passive Filter Plate Polycarbonate, Shade 10, 2 in x 4.25 in Filter Dimension, PK25 14560

Passive Filter Plate Polycarbonate, Shade 10, 2 in x 4.25 in Filter Dimension, PK25 (Discontinued)

  • Mfr # 14560
  • Zoro # G000693469
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14560
Zoro #
G000693469
UPC #
626053604264
Country of Origin
Taiwan, Province of China

Dimensions

Plate Size
2" x 4-1/4"

Details

Material
Polycarbonate
Filter Shade
10 IR
Filter Type
Passive

Description

Made from polycarbonate material; These filters effectively help protect against the radiation generated in welding operations. This Jackson Safety Passive Welding Filter Lens measures 2 In. by 4.25 In. and features a shade 10 lens; Recommended for arc welding. To prevent surface damage to welding filter plates and auto-darkening lenses, clear safety plates should always be inserted in front of these plates/lenses for better protection. Sold in a case of 25, these filter lens are manufactured for the W10 and W20 Series of Passive Welding Helmets. Established in 1933, Jackson Safety has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries. When it comes to providing safety solutions with long-lasting value, durability and comfort, Jackson Safety has set the standard. Whether the need is for welding protection in a steel fabrication environment, head protection on a construction site, or hearing protection at an airport, Jackson Safety provides the widest range of safety choices to meet the needs of every job and every worker.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.