Shop All Faceshields and Visors
Jackson Safety
Quad 500 Faceshield
Mfr # 14230
Zoro # G5524356
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Clear
- Visor Material Polycarbonate
- Visor Thickness 0.06 in
- Dielectric Protection No
- Standards ANSI Z87.1, CSA Z94.3
Product Information
- Brand Jackson Safety
- MFR # 14230
- Zoro # G5524356
- UPC # 626053611231
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Visor Height | 9 in |
Visor Width | 12 1/8 in |
Details
Description
Faceshield Assembly, Application Brazing, Grinding, Plasma Cutting, Compatible with Brand Jackson Safety, Compatible with Manufacturer Model Number 14250, 14255, 14258, 20694, 32187, Compatible with Series Quad(TM) 500, Dielectric Protection No, Face Shield Type Face Shield Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Ankle Straps for Pole Climbers, 1-1/4-Inch Width (5301-23)
- ALLEGRO INDUSTRIES Adapter/Reducer, 16 in. to 8 in. (9600-50)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (XFL611)
- TIMBERLAND PRO 8-Inch Work Boot, W, 15, Brown, PR (TB089646214)
- JACKSON SAFETY Quad 500 Replacement (14258)
- JACKSON SAFETY Maxview Faceshield (14203)
- JACKSON SAFETY Face Shield, IRUV 3.0, PK12 (26262)
- JACKSON SAFETY Maxview Faceshield Assembly, Polycardonate Visor, Clear Uncoated Lens, Ratchet Suspension, Black (14200)
- JACKSON SAFETY HighImpac Face Shield Polycarbo 8x15.5x0.04 CLR Unbound (29062)
- JACKSON SAFETY HighImpac Face Shield Polycarbo 9x19.25x0.06 CLR Unbound (29103)
- MILWAUKEE TOOL Replacement Clear Dual Coat Full Face Shield Lens for BOLT Safety Helmet and Hard Hat Mount (5 pk) (48-73-1440)
- Jackson Safety Faceshields and Visors