Jackson Safety

Quad 500 Replacement


original price: $26.12
5% off
new price: $24.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Visor Color Green
  • Visor Material Polycarbonate
  • For Use With All Quad 500 models
  • Visor Thickness 0.06 in
  • Dielectric Protection No
See all product information

Product Information

Dimensions

Visor Width 12 in
Visor Height 9 in

Details

Item Faceshield Flip Visor
Visor Color Green
Visor Material Polycarbonate
For Use With All Quad 500 models
Visor Thickness 0.06 in
Dielectric Protection No
Standards ANSI Z87.1-2015 + High Impact, CSA Z94.3
Includes No Visor Coatings No
Includes Anti-Fog Visor Coating No
Compatible with Series Quad 500
Includes Anti-Static Visor Coating No
Compatible with Brand Jackson Safety
Compatible with Manufacturer Model Number 14220, 14223, 14225, 14230, 14235, 14238
Welding Shade Designation W5
Includes Scratch-Resistant Visor Coating No
Compatible Manufacturer Model Number 14220, 14223, 14225, 14230, 14235, 14238
For Use with Mfr. Model Number 14220, 14223, 14225, 14230, 14235, 14238
For Use With Mfr. Model Number 14220, 14223, 14225, 14230, 14235, 14238

Description

Faceshield Flip Visor, Compatible with Brand Jackson Safety, Compatible with Manufacturer Model Number 14220, 14223, 14225, 14230, 14235, 14238, Compatible with Series Quad 500, Dielectric Protection No, For Use With All Quad 500 models, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings No, Includes Scratch-Resistant Visor Coating No, Standards ANSI Z87.1-2015 + High Impact, CSA Z94.3, Visor Color Green, Visor Height 9 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.