Replacement ADF
- Mfr # 46411
- Zoro # G7668960
product price:Â
$
77.95
/ea
Key Features
Application
Safety
Color
Black
Material
Nylon/Polycarbonate
Power Supply
USB-C Charger
Battery Life
160 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46411
- Zoro #
- G7668960
- UPC #
- 626053617592
- Country of Origin
- China
- Application
- Safety
- Color
- Black
- Material
- Nylon/Polycarbonate
- Power Supply
- USB-C Charger
- Battery Life
- 160 hr
- Filter Type
- ADF Variable Shade
- Certification
- CSA Z94.3|ANSI Z87.1|CE
- Optical Clarity
- 1/1/1/2
- Compatible with Manufacturer Model Number
- 14979, 14982, 15121, 15132, 28501, 29301, 29311
- Compatible with Series
- HSL-1, HSL-2, Huntsman
- Item
- Replacement ADF Sh 9-13, 2.5" x 4.25"
- For Use With
- Jackson Safety 2x4 Passive Helmets, Smartweld
- Standards
- ANSI Z87.1, CAN/CSA Z94.3
- Shell Material
- Polycarbonate
- Includes
- Welding Shade W9-13
- Compatible with Brand
- Jackson Safety, Sellstrom
- Features
- 4 Hour Charge Time, Charge lasts 160 hours
- Compatible Series
- HSL-1, HSL-2, Huntsman
- Wire Color
- Blue
- Compatible Manufacturer Part Number
- 14979, 14982, 15121, 15132, 28501, 29301, 29311
- Compatible Manufacturer Model Number
- 14979, 14982, 15121, 15132, 28501, 29301, 29311
- Compatible Product Type
- Jackson Safety 2x4 Passive Helmets, Smartweld
- Traction Material
- Polycarbonate
Dimensions
- Length
- 2 in
- Width
- 4 in
- Fits Chest Size
- 4 Hour Charge Time, Charge lasts 160 hours
- Height
- 1/4 in
Description
Replacement ADF Sh 9-13, 2.5 In. x 4.25 In., Color Blue, Compatible with Brand Jackson Safety, Sellstrom, Compatible with Manufacturer Model Number 14979, 14982, 15121, 15132, 28501, 29301, 29311, Compatible with Series HSL-1, HSL-2, Huntsman, Features 4 Hour Charge Time, Charge lasts 160 hours, For Use With Jackson Safety 2x4 Passive Helmets, Smartweld, Height 1/4 in, Includes Welding Shade W9-13, Length 2 in, Material Polycarbonate, Standards ANSI Z87.1, CAN/CSA Z94.3, Width 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.