Drive Roll, Solid, Hobart
- Mfr # 235287
- Zoro # G101770540
product price:Â
$
37.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Type
Drive Roll
Application
MIG Welding
Welding Processes
MIG Welding (GMAW)
For Welder Model
500536, 500574, 500574001
Drive Roll Type
V-Groove
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 235287
- Zoro #
- G101770540
- UPC #
- 715959418942
- Country of Origin
- United States
- Item
- Drive Roll
- Type
- Drive Roll
- Application
- MIG Welding
- Welding Processes
- MIG Welding (GMAW)
- For Welder Model
- 500536, 500574, 500574001
- Drive Roll Type
- V-Groove
- Compatible with Brand
- Hobart
- For Welder Series
- IronMan 230, IronMan 240
- For Wire Type
- Solid
- Compatible Wire Feeder Series
- XR-Aluma-Pro, XR-Aluma-Pro Plus, XR Edge feeders, AlumaFeed systems, Continuum systems
- Number of Drive Rolls
- 1
- Compatible Welder Series
- IronMan 230, IronMan 240
- Compatible Brand
- Hobart
- Process
- MIG Welding (GMAW)
- Compatible Welder Model
- 500536, 500574, 500574001
Dimensions
- Minimum Wire Diameter
- 0.024 in
- Maximum Wire Diameter
- 0.045 in
Description
Drive Roll, Type Drive Roll, Compatible with Brand Hobart, Maximum Wire Diameter 0.045 in, Drive Roll Type V-Groove, For Wire Type Solid, For Welder Series IronMan 230, IronMan 240, For Welder Model 500536, 500574, 500574001, Welding Processes MIG Welding (GMAW), Application MIG Welding, Minimum Wire Diameter 0.024 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.