Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Blanket Roll, 150 ft L., Black

  • Mfr # 36154

  • Zoro # G711513179


product price: $1,574.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Thickness
0.03 in
Length
150 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36154
Zoro #
G711513179
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.03 in
Length
150 ft

Details

Item
Welding Blanket Roll
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.