Zoro Homepage

Welding Curtain, PVC, 6 ft L., 6 ft W., 13 oz, Orange

  • Mfr # 36292

  • Zoro # G609441461


product price: $41.45
/ea

Key Features

Protective Material
PVC
Width
6 ft
Thickness
0.014 in
Material Weight
13 oz
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36292
Zoro #
G609441461
UPC #
626053605780
Country of Origin
United States

Dimensions

Width
6 ft
Thickness
0.014 in
Length
6 ft

Details

Item
Welding Curtain
Color
Orange
Protective Material
PVC
Material Weight
13 oz
Material
PVC

Description

JACKSON SAFETY Welding Curtain, 6 ft L x 6 ft W Size, 0.014 in Thickness, PVC, Orange, Transparent Coating, 13 oz Fabric Weight, Grommets Connection Method, 150 deg F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.