This item is Discontinued.

Jackson Safety Wire Face Shield, 6-1/2" Height, Uncoated Lens 29102

Wire Face Shield, 6-1/2" Height, Uncoated Lens (Discontinued)

  • Mfr # 29102
  • Zoro # G4117395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29102
Zoro #
G4117395
UPC #
626053602581
Country of Origin
United States

Dimensions

Visor Thickness
0.020"
Visor Height
6-1/2"
Length
15-1/2"

Details

Item
Wire Face Shield
Material
Steel Mesh
Visor Material
Steel Mesh
Lens Coating
Uncoated
For Use With
Mfr No. 14381, Mfr No. 29051
Standards
ANSI Z87.1-2010; CSA Z94.3
Features
Protects Against Flying, Abrasive Particles and Chemical Splash

Description

Jackson Safety wire face shields maximize air flow for increased comfort. When used with other face shields they are an added solution to help dissipate heat, and protect against flying debris.


  • •Mesh material allows for maximum air flow
  • •Can be worn with regular face shields to help dissipate heat
  • •Not intended for high impact protection or splash protection
  • •Sturdy and lightweight design
  • •Ideal for woodcutting, landscaping, and other light duty jobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.